This item is Discontinued.
This item is Discontinued.
CuVerro Antimicro Copper, 1 Bwl T-Mnt Snk, Drop-In Mount, OS4 Hole, 16" x 13.5", Lustrous Satin (Discontinued)
Mfr #
LRAD191950OS4-CU
Zoro #
G8999763
UPC # 094902005041
Country of Origin United States
Category Kitchen Sinks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LRAD191950OS4-CU
Zoro #
G8999763
UPC #
094902005041
Country of Origin
United States
Dimensions
Overall Length
19.5"
Overall Width
19"
Overall Height
5"
Bowl Depth
4.875"
Bowl Size
16" x 13.5"
Details
Mounting Type
Drop-In
Body Material
CuVerro Antimicrobial Copper
Finish
Lustrous Satin
Number of Holes
OS4
Item
CuVerro Antimicro Copper,1 Bwl T-Mnt Snk
No. of Bowls
1
Drain Opening
3.5
Description
CuVerro Antimicro Copper,1 Bwl T-Mnt Snk
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.