This item is Discontinued.

Elkay CuVerro Copper, 18.3/8x18.3/8x8", Undrmnt Snk, Undermount Mount, 0 Hole, 16" x 16", Lustrous Satin ELUH16-CU

CuVerro Copper, 18.3/8x18.3/8x8", Undrmnt Snk, Undermount Mount, 0 Hole, 16" x 16", Lustrous Satin (Discontinued)

  • Mfr # ELUH16-CU
  • Zoro # G8995128
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELUH16-CU
Zoro #
G8995128
UPC #
094902757643
Country of Origin
United States

Dimensions

Overall Length
18.375"
Overall Width
18.375"
Overall Height
8"
Bowl Depth
8"
Bowl Size
16" x 16"

Details

Mounting Type
Undermount
Body Material
CuVerro Antimicrobial Copper
Finish
Lustrous Satin
Number of Holes
0
Item
CuVerro Copper,18.3/8x18.3/8x8",Undrmnt Snk
No. of Bowls
1
Drain Opening
1.5

Description

CuVerro Copper,18.3/8x18.3/8x8 In.,Undrmnt Snk

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.