Shop ELKAY
See all product information
Create Account
Dayton Stainless Steel 25 X 22 X 6-1/16 Single Bowl Top Mount Sink With J Channels
- Mfr # KJ125223
- Zoro # G908443326
product price:
$
83.85
/ea
Key Features
Overall Length
25 in
Body Material
Stainless Steel
Finish
Satin
Overall Width
22 in
Overall Height
6.0625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KJ125223
- Zoro #
- G908443326
- UPC #
- 94902028729
- Country of Origin
- United States
- Body Material
- Stainless Steel
- Finish
- Satin
- Standards
- ADA & ICC A117.1, ASME A112.19.3/CSA B45.4, BUY AMERICAN ACT
Dimensions
- Overall Length
- 25 in
- Overall Width
- 22 in
- Overall Height
- 6.0625 in
Description
ADA COMPLIANT: Product is ADA compliant when properly installed.
- •DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
- •SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
- •300 SERIES STAINLESS STEEL: Designed for everyday use.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.