This item is Discontinued.

Elkay Dayton Stainless Steel 25 X 22 X 7-1/16 Single Bowl Top Mount Sink And Faucet Kit DD125224DF

This item is Discontinued.

Elkay

Dayton Stainless Steel 25 X 22 X 7-1/16 Single Bowl Top Mount Sink And Faucet Kit (Discontinued)

Mfr # DD125224DF
Zoro # G808444638
UPC # 94902019352
Country of Origin United States
Category Kitchen Sinks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DD125224DF
Zoro #
G808444638
UPC #
94902019352
Country of Origin
United States

Dimensions

Overall Length
25 in
Overall Width
25 in
Overall Height
7.0625 in

Details

Body Material
Stainless Steel
Finish
Satin
Standards
ASME A112.19.3/CSA B45.4
Includes
DD125224 Sink, LK2478CR Faucet, Drain

Description

Dayton offers a complete line of sinks, drains and accessories. From drop-in to undermount and dual mount styles, Dayton sinks come in an array of sizes and configurations and offer product lines and packages to meet every budget. Our products are backed with the quality assurance of domestic manufacturing and great customer care.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.