This item is Discontinued.

Elkay Dayton Stainless Steel 33 X 22 X 6-1/16 Equal Double Bowl Top Mount Sink With J Channels KJ233224

Dayton Stainless Steel 33 X 22 X 6-1/16 Equal Double Bowl Top Mount Sink With J Channels (Discontinued)

  • Mfr # KJ233224
  • Zoro # G108436807
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KJ233224
Zoro #
G108436807
UPC #
94902028804
Country of Origin
United States

Dimensions

Overall Length
33 in
Overall Width
22 in
Overall Height
6.0625 in

Details

Body Material
Stainless Steel
Finish
Satin
Standards
ADA & ICC A117.1, ASME A112.19.3/CSA B45.4, BUY AMERICAN ACT

Description

ADA COMPLIANT: Product is ADA compliant when properly installed.


  • •DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • •DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
  • •300 SERIES STAINLESS STEEL: Designed for everyday use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.