
Dayton Stainless Steel 33 X 22 X 8-1/16 Equal Double Bowl Top Mount Sink
Mfr # DSEW40233225
Zoro # G408445004
product price:Â $319.99
/ea
Sold in multiples of 40 for $12,799.60
Key Features
Body Material
Stainless Steel
Overall Length
33 in
Overall Width
22 in
Overall Height
8.0625 in
Finish
Elite Satin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DSEW40233225
Zoro #
G408445004
UPC #
94902448084
Country of Origin
United States
Dimensions
Overall Length
33 in
Overall Width
22 in
Overall Height
8.0625 in
Details
Body Material
Stainless Steel
Finish
Elite Satin
Standards
ASME A112.19.3/CSA B45.4|Buy American Act
Description
Dayton offers a complete line of stainless steel sinks, along with drains and accessories. From drop-in installation to undermount and dual mount styles, Dayton sinks come in an array of sizes and bowl configurations. You'll also find packages to meet every budget. Our products are backed with the quality assurance of domestic manufacturing and great customer service.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.