Dayton Stainless Steel 33 X 22 X 8-1/4 Single Bowl Top Mount Sink
- Mfr # DPC133223
- Zoro # G108436913
product price:
$
316.99
/ea
Free Shipping & Returns
Key Features
Overall Length
33 in
Body Material
Stainless Steel
Finish
Premium Highlighted Satin
Overall Width
22 in
Overall Height
8.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DPC133223
- Zoro #
- G108436913
- UPC #
- 94902778280
- Country of Origin
- United States
Dimensions
- Overall Length
- 33 in
- Overall Width
- 22 in
- Overall Height
- 8.25 in
Details
- Body Material
- Stainless Steel
- Finish
- Premium Highlighted Satin
- Standards
- ASME A112.19.3/CSA B45.4, BUY AMERICAN ACT
Description
DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
- •SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
- •20-GAUGE STAINLESS STEEL: Commercial grade 20-gauge thickness and 300 Series stainless steel for everyday use.
- •QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
- •U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.