This item is Discontinued.

Elkay Dayton Stainless Steel 33 x 22 x 8-1/4 Single Bowl Top Mount Sink DPC133224

Dayton Stainless Steel 33 x 22 x 8-1/4 Single Bowl Top Mount Sink (Discontinued)

  • Mfr # DPC133224
  • Zoro # G807048066
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPC133224
Zoro #
G807048066
UPC #
94902778297
Country of Origin
United States

Dimensions

Overall Length
33
Overall Width
22
Overall Height
8.25

Details

Item
Sink
Body Material
Stainless Steel
Finish
Premium Highlighted Satin
Color
Silver
Weight
18.5

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.