
Dayton Stainless Steel 33 X 22 X 8-1/8 70/30 Double Bowl Top Mount Sink
Mfr # DSEMR23322R0
Zoro # G208439173
product price:Â $264.99
/ea
Free Shipping & Returns
Key Features
Overall Length
33 in
Body Material
Stainless Steel
Finish
Elite Satin
Overall Width
33 in
Overall Height
8.125 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DSEMR23322R0
Zoro #
G208439173
UPC #
94902007540
Country of Origin
United States
Dimensions
Overall Length
33 in
Overall Width
33 in
Overall Height
8.125 in
Details
Body Material
Stainless Steel
Finish
Elite Satin
Standards
ASME A112.19.3/CSA B45.4, BUY AMERICAN ACT
Description
Dayton offers a complete line of sinks, drains and accessories. From drop-in to undermount and dual mount styles, Dayton sinks come in an array of sizes and configurations and offer product lines and packages to meet every budget. Our products are backed with the quality assurance of domestic manufacturing and great customer care.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.