Shop ELKAY
See all product information
Create Account
Deck Mnt 1Hole, At 12In Spt, 1Pc Wrist Bld Hndl, 6In Chrome
- Mfr # LK535AT12T6
- Zoro # G5496399
product price:Â
$
335.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
1
Finish
Chrome
Mounting Type
Deck
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LK535AT12T6
- Zoro #
- G5496399
- UPC #
- 94902391472
- Country of Origin
- China
- Number of Holes
- 1
- Finish
- Chrome
- Mounting Type
- Deck
- Item
- Kitchen Faucet
Description
Elkay Deck Mnt 1Hole, At 12In Spt, 1Pc Wrist Bld Hndl, 6In Chrome
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.