Shop ELKAY
See all product information
Create Account
Deck Mnt Conceal Ws, At 8In Spt, 1Pc Wrist Bld Hndl, 6In Chrome
Mfr # LK810AT08T6
Zoro # G5497062
product price:Â $270.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Mounting Type
Deck
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LK810AT08T6
- Zoro #
- G5497062
- UPC #
- 94902392202
- Country of Origin
- China
Details
- Finish
- Chrome
- Mounting Type
- Deck
- Item
- Kitchen Faucet
Description
Elkay Deck Mnt Conceal Ws, At 8In Spt, 1Pc Wrist Bld Hndl, 6In Chrome
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.