Shop ELKAY
See all product information
Create Account
Elkay LK800GN05T4 1.5 GPM Deck Mounted Double Handle Utility Faucet with Metal Handles
Mfr # LK800GN05T4
Zoro # G5496624
product price:Â
$
385.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Mounting Type
Deck
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LK800GN05T4
- Zoro #
- G5496624
- UPC #
- 94902391878
- Country of Origin
- China
Details
- Finish
- Chrome
- Mounting Type
- Deck
- Item
- Kitchen Faucet
Description
Elkay Deck Mnt Ws, Gn 5In Spt, 1Pc Wrist Bld Hndl, 4In Chrome