Shop ELKAY
See all product information
Create Account
Deck Mnt Ws, Gn 5In Spt, 1Pc Wrist Bld Hndl, 4In
Mfr # LK800LGN05T4
Zoro # G5494980
product price:Â $329.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Deck
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LK800LGN05T4
- Zoro #
- G5494980
- UPC #
- 94902049441
- Country of Origin
- United States
Details
- Mounting Type
- Deck
- Item
- Kitchen Faucet
Description
Elkay Deck Mnt Ws, Gn 5In Spt, 1Pc Wrist Bld Hndl, 4In
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.