Zoro Homepage

Deck Mount 10-3/4" Spout

  • Mfr # LK396A

  • Zoro # G5465735


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
ADA Compliant
No
Mounting Type
Deck Mount
Body Material
Chrome-Plated Brass
Height
10.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LK396A
Zoro #
G5465735
UPC #
094902322568
Country of Origin
China

Dimensions

Height
10.75"

Details

Finish
Chrome
ADA Compliant
No
Mounting Type
Deck Mount
Item
Soap/Lotion Dispenser,Lustrous Satin
Body Material
Chrome-Plated Brass
Residential / Commercial
Commercial

Description

Whether you're looking for a faucet for your home or for commercial use, there's an Elkay faucet to meet your needs. From the kitchen and bath, to the laundry, we have stylish designs to complement every decor. Our commercial faucets are ideal for offices, classrooms, health care facilities, foodservice applications and more.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.