Drain Fit, 3.5", Fnsh Disposr Flng, Strainr
Mfr # LKD35AS
Zoro # G8814117
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
4-1/2"
Color/Finish
Antique Steel
Material of Construction
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LKD35AS
Zoro #
G8814117
UPC #
94902015453
Country of Origin
China
Dimensions
Length (In.)
4-1/2"
Details
Color/Finish
Antique Steel
Item
Drain Fitting
Material of Construction
Brass
Description
Drain Fit,3.5 In.,Fnsh Disposr Flng,Strainr
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.