Zoro Homepage

Drain Fitting, Wristblade Handle, 4" Mount, 2 Hole Commercial

  • Mfr # LK402T4

  • Zoro # G5465671


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
2
Mounting Hole Center to Center
4"
Finish
Chrome
Number of Handles
2
Faucet Operation
Wristblade Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LK402T4
Zoro #
G5465671
UPC #
094902370408
Country of Origin
China

Dimensions

Height
2.75"
Spout Length
2.5"

Details

Number of Holes
2
Mounting Hole Center to Center
4"
Finish
Chrome
Number of Handles
2
Faucet Operation
Wristblade Handle
ADA Compliant
Yes
Flow Rate
0.50 gpm
Handle Type
Wristblade Handle
Mounting Type
Deck Mount
Item
Drain Fitting
Connection
1/2"-14 NPSM
Valve Type
Quarter Turn Ceramic Disc
Body Material
Chrome-Plated Brass
Residential / Commercial
Commercial

Description

Elkay commercial faucets combine performance and style. From the commercial kitchen to the classroom, we have faucets for a variety of applications. Select from options and styles that make it easier to take on the tasks you do every day.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.