Zoro Homepage

Drinking Fountain with Bottle Filler, SS

  • Mfr # LVRC8WSK

  • Zoro # G5445015


product price: $2,939.99
/ea
Free Shipping & Returns

Key Features

Vandal Resistant
Yes
ADA Compliant
Yes
Standards
ADA and ICC A117.1, ASME A112.19.3/CSA B45.4, CAN/CSA C22.2 No. 120, GreenSpec, NSF 372 (lead free), NSF 401, NSF/ANSI 42, NSF/ANSI 53, NSF/ANSI 61, UL 399
Includes
Filter, LVRC8WS Water Cooler, LVRCWS Bottle Filler
Overall Width
18 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVRC8WSK
Zoro #
G5445015
UPC #
094902771823
Country of Origin
United States

Dimensions

Overall Width
18 5/8 in
Overall Height
38 7/8 in
Overall Depth
18 in
Manufacturer Warranty Length
5 yr
Bottle Filler Depth
5 1/8 in
Bottle Filler Width
16 3/8 in
Drain Outside Diameter
1 1/4 in
Mounting Hole Diameter
5/16 in

Details

Item
Drinking Fountain with Bottle Filler
Vandal Resistant
Yes
ADA Compliant
Yes
Standards
ADA and ICC A117.1, ASME A112.19.3/CSA B45.4, CAN/CSA C22.2 No. 120, GreenSpec, NSF 372 (lead free), NSF 401, NSF/ANSI 42, NSF/ANSI 53, NSF/ANSI 61, UL 399
Includes
Filter, LVRC8WS Water Cooler, LVRCWS Bottle Filler
Features
Green Ticker(TM) Informs User of Number of 20 oz Plastic Water Bottles Saved from Waste, Ideal for Heavy-Use Installations Such as Educational and Indoor Recreational Facilities, Laminar Flow Provides Clean Fill with Minimal Splash
Environment
Indoor
Vandal Resistant Features
Vandal Resistant
Cooling Capacity
8 gph
Housing Material
Stainless Steel
Bottle Dispenser Actuation
Front Push Button
Includes Pet Bowl
No
Full Load Current
1 A
Minimum Supply Line Pressure
20 psi
Power Consumption
370 W
Housing Color
Gray
Station Type
Bottle Filling Dispenser, Single Fountain
Minimum Constant Stream Pressure
20 psi
Includes Water Filter
Yes
Number of Mounting Holes
3
Maximum Constant Stream Pressure
105 psi
Temperature Adjustment
Adjustable
Product Weight
89 lb
Operating Voltage
115V AC
Filter Status Indicator
Yes
Maximum Cold Water Temperature
50 Degrees F
Bi-Level Field Adjustable
No
Number of Bubblers
1
Refrigerant Type
R134A
Power Source
Electric Corded
Refrigeration
Refrigerated
Fountain Actuation
Front Push Button
Housing Finish
Chrome Plated
Includes Water Chiller
Yes
Maximum Flow Rate
1.1 gpm
Bubbler Finish
Chrome Plated
Chiller Compatible
Yes

Description

Drinking Fountain with Bottle Filler, Station Type Bottle Filling Dispenser, Single Fountain, Fountain Actuation Front Push Button, Bottle Dispenser Actuation Front Push Button, Includes Water Filter Yes, ADA Compliant Yes, Cooling Capacity 8 gph, Housing Color Gray, Housing Finish Chrome Plated, Overall Height 38 7/8 in, Overall Depth 18 in, Overall Width 18 5/8 in, Mounting Location Wall Mount, Bi-Level Field Adjustable No, Includes Pet Bowl No, Refrigeration Refrigerated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.