Shop ELKAY

Indoor, Yes ADA, Drinking Fountain with Bottle Filler

  • Mfr # LZOTL8WSLK

  • Zoro # G200428021


product price: 
$
2,819.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Indoor / Outdoor
Indoor
Number of Levels
2
Cold Water Capacity
8 gph
Includes
Filter
Dispenser Operation
Electronic Sensor, Electronic Sensor (Bottle)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LZOTL8WSLK
Zoro #
G200428021
UPC #
094902129242
Country of Origin
United States

Dimensions

Overall Depth
19 in
Overall Height
39 1/16 in
Overall Width
36 3/4 in
Mounting Hole Diameter
7/16 in
Bottle Filler Depth
17 7/8 in
Bottle Filler Width
3 9/16 in
Manufacturer Warranty Length
1 yr Electrical Components, 1 yr Water System, 5 yr Refrigeration System
Width
36 3/4 in

Details

Indoor / Outdoor
Indoor
Item
Bi-Level Drinking Fountain with Bottle Filler
Number of Levels
2
Cold Water Capacity
8 gph
Includes
Filter
Dispenser Operation
Electronic Sensor, Electronic Sensor (Bottle)
Refrigerated / Non-Refrigerated
Refrigerated
ADA Compliant
ADA Compliant
Standards
ADA and ICC A117.1, ASME A112.19.3/CSA B45.4, Buy American Act, CAN/CSA C22.2 No. 120, GreenSpec, NSF/ANSI 372, NSF/ANSI 42, NSF/ANSI 53, NSF/ANSI 61, UL 399
Dispenser Design
Wall
Vandal Resistant
Not Vandal Resistant
Includes Pet Bowl
Pet Bowl Not Included
Bi-Level Field Adjustable
Bi-Level Field Adjustable
Maximum Cold Water Temperature
50 Degrees F
Number of Mounting Holes
6
Includes Back Panel
Back Panel Not Included
Features
Green Ticker, Hands Free, Laminar Flow, Real Drain, Visual Filter Monitor
Product Weight
104 lb
Fountain Actuation
Front Pushbar/Side Pushbar
Refrigeration
Refrigerated
Number of Bubblers
2
Power Source
Electric Corded
Cooling Capacity
8 gph @ 50 Degrees F
Includes Water Filter
Water Filter Included
Environment
Indoor
Bottle Dispenser Actuation
Sensor
Housing Color
Gray
Full Load Current
6 A
Station Type
Bi-Level Fountain, Bottle Filling Dispenser
Temperature Adjustment
Factory Set but Adjustable
Power Consumption
370 W
Operating Voltage
115V AC
Housing Finish
Granite
Refrigerant Type
R134A
Antimicrobial
Antimicrobial
Housing Material
Vinyl Clad Steel
Compatible Back Panel Manufacturer Part Number
STLBFUP
Filter Location
Bottom Panel Access
Power Source - TS Only
Electric Corded
Power Source - old
Electric Corded

Description

The Elkay EZH2O Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing our dependency on disposable plastic bottles. Complete hands-free cooler and bottle filling station in a consolidated space saving ADA compliant design. NEW Versatile Bi-Level cooler design allows for standard cooler installation of high-left/low-right or the alternate reverse cooler installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews