Shop ELKAY
See all product information
Create Account
EZH20 Bi-Level Unfiltered Water Bottle Filling Station, 8 GPH, Light Gray
- Mfr # EZSTL8WSLK
- Zoro # G008621112
product price:Â
$
2,619.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Voltage
115V
Width
18 3/8 in
Includes
Bottle Filling Station, Cooler
Depth
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EZSTL8WSLK
- Zoro #
- G008621112
- UPC #
- 94902745985
- Country of Origin
- United States
Dimensions
- Width
- 18 3/8 in
- Depth
- 19 in
- Height
- 36-11/16 in
Details
- Color
- Gray
- Voltage
- 115V
- Includes
- Bottle Filling Station, Cooler
- Type
- Water Refilling
- Material
- Stainless Steel
Description
Sanitary, touchless activation with auto 20-second shut-off Bottle Filler. Easy-touch front and side pushbar controls Cooler. Laminar Flow provides minimal splash. Real Drain System eliminates standing water. Innovative Green Ticker, counts bottles saved from waste. Cooler panel Finish: Light Gray Granite NEW Versatile Bi-Level cooler design allows for standard cooler installation of high-left/low-rightor the alternate reverse cooler installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.