Drinking Water Fct Chrome w/71300C WaterSentry PFAS , Lead , Microplastics NSF/ANSI Certified Filter

  • Mfr # LKAV71FCR

  • Zoro # G806006685


product price:  $212.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7.13
Width
1.73
Height
12.93
Material
Brass
Valve Type
Ceramic Disc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKAV71FCR
Zoro #
G806006685
UPC #
94902141305
Country of Origin
China

Dimensions

Overall Length
7.13
Width
1.73
Height
12.93

Details

Finish
Chrome
Material
Brass
Valve Type
Ceramic Disc
Includes
Faucet with Filter ERF750

Description

Access fresh, filtered drinking water right from the kitchen sink with the Avado filtered beverage faucet — an accessory that installs beside the main faucet. Save time and money and reduce plastic bottle waste by filling your glass, pitcher, stockpot and pet bowl at the sink. This faucet includes an easy-change, industry-leading filter that’s tested and certified to NSF/ANSI 42, 53, and 401 to reduce harmful contaminants, such as PFOA/PFOS (PFAS), lead, microplastics and more for cleaner, great-tasting water. Help protect you and your family with the Avado filtered beverage faucet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.