
Shop ELKAY
See all product information
Drinkng Wtr Fct Lustrous Steel w/71300C WaterSentry PFAS, Lead, Microplast NSF/ANSI Certified Filter
Mfr # LKAV71FLS
Zoro # G706006686
product price: $220.99
/ea
Free Shipping & Returns
Key Features
Includes
Faucet with Filter ERF750
Width
1.73
Overall Length
7.13
Valve Type
Ceramic Disc
Material
Brass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LKAV71FLS
Zoro #
G706006686
UPC #
94902142616
Country of Origin
China
Dimensions
Width
1.73
Overall Length
7.13
Height
12.93
Details
Finish
Lustrous Steel
Includes
Faucet with Filter ERF750
Valve Type
Ceramic Disc
Material
Brass
Description
Access fresh, filtered drinking water right from the kitchen sink with the Avado filtered beverage faucet — an accessory that installs beside the main faucet. Save time and money and reduce plastic bottle waste by filling your glass, pitcher, stockpot and pet bowl at the sink. This faucet includes an easy-change, industry-leading filter that’s tested and certified to NSF/ANSI 42, 53, and 401 to reduce harmful contaminants, such as PFOA/PFOS (PFAS), lead, microplastics and more for cleaner, great-tasting water. Help protect you and your family with the Avado filtered beverage faucet.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.