This item is Discontinued.

Elkay Quartz Luxe 33x22x9-1/2", T-Mnt, Charcoal, Drop-In Mount, Pre-scored for up to 5 Hole, Charcoal ELXLB3322CH0

Quartz Luxe 33x22x9-1/2", T-Mnt, Charcoal, Drop-In Mount, Pre-scored for up to 5 Hole, Charcoal (Discontinued)

  • Mfr # ELXLB3322CH0
  • Zoro # G8996622
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELXLB3322CH0
Zoro #
G8996622
UPC #
094902091464
Country of Origin
Germany

Dimensions

Overall Length
33"
Overall Width
22"
Overall Height
9.5"
Bowl Depth
9.5" x 9.5"
Bowl Size
Left Bowl 15.158" x 17.872", Right Bowl 15.158" x 17.872"
Width
22"
Length (In.)
33

Details

Mounting Type
Drop-In
Body Material
Quartz
Finish
Charcoal
Number of Holes
Pre-scored for up to 5
Item
Quartz Luxe 33x22x9-1/2",T-Mnt,Charcoal
Drain Opening
3.5
No. of Bowls
2
Material
Quartz

Description

Quartz Luxe 33x22x9-1/2 In.,T-Mnt,Charcoal

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.