This item is Discontinued.

Elkay Qrtz Lux, 33x20-7/8x9-7/16", T-Mnt, Chstnt, Drop-In Mount, Pre-scored for up to 5 Hole, Chestnut ELXR13322CN0

Qrtz Lux, 33x20-7/8x9-7/16", T-Mnt, Chstnt, Drop-In Mount, Pre-scored for up to 5 Hole, Chestnut (Discontinued)

  • Mfr # ELXR13322CN0
  • Zoro # G8996607
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELXR13322CN0
Zoro #
G8996607
UPC #
094902091532
Country of Origin
Germany

Dimensions

Overall Length
33"
Overall Width
20.866"
Overall Height
9.4375"
Bowl Depth
9.447"
Bowl Size
30.246" x 16.301"
Width
20.8660"
Length (In.)
33

Details

Mounting Type
Drop-In
Body Material
Quartz
Finish
Chestnut
Number of Holes
Pre-scored for up to 5
Item
Qrtz Lux,33x20-7/8x9-7/16",T-Mnt,Chstnt
No. of Bowls
1
Drain Opening
3.5
Material
Quartz

Description

Qrtz Lux,33x20-7/8x9-7/16 In.,T-Mnt,Chstnt

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.