Zoro Homepage

Drop-In Sink, 3 Hole, 16" x 11-1/2", Satin

  • Mfr # LRADQ1918603

  • Zoro # G4823826


product price: $552.99
/ea
Free Shipping & Returns

Key Features

Overall Length
19"
Body Material
Stainless steel
Finish
Satin
Overall Width
18"
Overall Height
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRADQ1918603
Zoro #
G4823826
UPC #
094902317137
Country of Origin
United States

Dimensions

Overall Length
19"
Overall Width
18"
Overall Height
6"
Bowl Depth
5-5/8"
Faucet Hole Dia.
1-1/2"
Manufacturers Warranty Length
Limited Lifetime
Bowl Size
16" x 11-1/2"
Bowl Width
11 1/2 in
Bowl Length
16 in
Faucet Hole Diameter
1 1/2 in

Details

Body Material
Stainless steel
Finish
Satin
Number of Holes
3
Item
Drop-In Sink
Gauge
18
Includes
MOUNTING HARDWARE
Compliance
CSA
Drain Opening
3-1/2"
Standards
ASME A112.19.3
No. of Bowls
1
ADA Compliant
Yes
Faucet Mounting Centers
4"
Number of Stations
1
Bowl Shape
Rectangular
Color
Silver
ADA Compliance
Yes
Number of Faucet Holes
3
Indoor/Outdoor Usage
Indoor
Counter Mounting Type
Drop-In
Sink Material
Stainless Steel
Includes Drain Pipe
Drain Pipe Not Included
Includes Basket Strainer
Basket Strainer Not Included
Includes Faucet
Faucet Not Included
Includes Installation Hardware
Yes
Series
Lustertone Classic
Mounting Location - Faucet
Deck
Mounting Type - Sinks
Countertop
Sink Type
General Purpose
Number of Faucet Mounting Holes
3
CEC Compliant
Non CEC Compliant
Number of Faucets
0
Includes Back Splash
Back Splash Not Included
Number of Bowls
1
Includes Hardware
Hardware Included
Number of Drainboards
0
Drainboard Location
No Drainboard
Includes Side Splash
Side Splash Not Included
Faucet Mounting Location
Deck

Description

An Elkay Lustertone Classic stainless steel sink looks as great on day 3,000 as it does on day one. The rich, uniform grain is scratch resistant for heavy-duty use, whether it's a kitchen sink or a prep, bar, laundry or commercial sink. Light scratches, which occur with everyday use, naturally blend into the finish of this durable sink with time. Deeper scratches are repairable with an Elkay stainless steel restoration kit. Available in ADA depths.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.