Shop ELKAY
See all product information
Create Account
Dual Lvr Faucet-Pre Rinse-Lf
Mfr # LK843AF10LC
Zoro # G4996535
product price:Â $849.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Commercial Faucet
Mounting Hole Center to Center
8"
Size
1/2"-14 NPT
Flow Rate
1.5 gpm
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LK843AF10LC
- Zoro #
- G4996535
- UPC #
- 94902775920
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 1/2"-14 NPT
- Length (In.)
- 23-1/4"
Details
- Sub-Category
- Commercial Faucet
- Mounting Hole Center to Center
- 8"
- Flow Rate
- 1.5 gpm
- Material
- Brass
- Finish
- Chrome Plated
Description
Elkay Dual Lvr Faucet-Pre Rinse-Lf
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.