This item is Discontinued.

Elkay Dytn, SS, 15x15x5-3/16", 1 Bwl T-Mnt Br Snk, Drop-In Mount, 0 Hole, 12" x 10", Satin KW50115150

This item is Discontinued.

Elkay

Dytn, SS, 15x15x5-3/16", 1 Bwl T-Mnt Br Snk, Drop-In Mount, 0 Hole, 12" x 10", Satin (Discontinued)

Mfr # KW50115150
Zoro # G8995493
UPC # 094902447841
Country of Origin United States
Category Kitchen Sinks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KW50115150
Zoro #
G8995493
UPC #
094902447841
Country of Origin
United States

Dimensions

Overall Length
15"
Overall Width
15"
Overall Height
5.125"
Bowl Depth
5"
Bowl Size
12" x 10"

Details

Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Satin
Number of Holes
0
Item
Dytn,SS,15x15x5-3/16",1 Bwl T-Mnt Br Snk
No. of Bowls
1
Drain Opening
2

Description

Dytn,SS,15x15x5-3/16 In.,1 Bwl T-Mnt Br Snk

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.