Dytn, SS, 25x21-1/4x5-3/8", 1 Bwl T-Mnt Snk, Drop-In Mount, MR2 Hole, 21" x 15.75", Satin

  • Mfr # GE12521MR2

  • Zoro # G8995618


product price:  $180.99
/ea
Free Shipping & Returns

Key Features

Overall Length
25"
Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Satin
Overall Width
21.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GE12521MR2
Zoro #
G8995618
UPC #
094902778938
Country of Origin
United States

Dimensions

Overall Length
25"
Overall Width
21.25"
Overall Height
5.375"
Bowl Depth
5.25"
Bowl Size
21" x 15.75"

Details

Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Satin
Number of Holes
MR2
Item
Dytn,SS,25x21-1/4x5-3/8",1 Bwl T-Mnt Snk
No. of Bowls
1
Drain Opening
3.5

Description

Dytn,SS,25x21-1/4x5-3/8 In.,1 Bwl T-Mnt Snk

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.