Economy Hand Sink Featuring Left-Hand Side Splash Guard 18 L X 14.5 W X 11 H Over All

  • Mfr # EHS-18-S-LX

  • Zoro # G108583860


product price:  $557.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless Steel
Overall Length
18 in
Height
11 in
Width
18 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EHS-18-S-LX
Zoro #
G108583860
UPC #
94902678016
Country of Origin
China

Dimensions

Overall Length
18 in
Height
11 in
Width
18 in

Details

Finish
Stainless Steel
Material
Stainless Steel
Includes
Faucet
Standards
NSF 372 (lead free)

Description

Elkay's Economy Series line of hand sinks are built to meet the needs of every food service and hospitality worker. This line of sinks is designed specifically for use by employees needing a clean and sanitary area to wash their hands. Offering a number of different designs, these sinks fit seamlessly into any kitchen or work area. As with all of Elkay's commercial sinks, the Economy Series Hand Sinks are NSF certified for all food service use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.