Economy Hand Sink Featuring Left-Hand Side Splash Guard 18 L X 14.5 W X 11 H Over All

  • Mfr # EHS-18-S-LXX

  • Zoro # G908583862


product price:  $291.99
/ea
Free Shipping & Returns

Key Features

Height
11 in
Width
18 in
Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EHS-18-S-LXX
Zoro #
G908583862
UPC #
94902106182
Country of Origin
China

Dimensions

Height
11 in
Width
18 in
Overall Length
18 in

Description

Elkay's Economy Series line of hand sinks are built to meet the needs of every food service and hospitality worker. This line of sinks is designed specifically for use by employees needing a clean and sanitary area to wash their hands. Offering a number of different designs, these sinks fit seamlessly into any kitchen or work area. As with all of Elkay's commercial sinks, the Economy Series Hand Sinks are NSF certified for all food service use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.