Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Elkay Economy Wall Mntd Shelf, 36 Lx12 Wx10 H EWMS-12-36X

Economy Wall Mntd Shelf, 36 Lx12 Wx10 H (Discontinued)

  • Mfr # EWMS-12-36X
  • Zoro # G8995931
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EWMS-12-36X
Zoro #
G8995931
UPC #
094902733388
Country of Origin
China

Dimensions

Overall Cabinet Width
Shelf: 12"
Overall Cabinet Height
Shelf: 10"

Details

Item
Economy Wall Mntd Shelf,36 Lx12 Wx10 H
Material
430 Stainless Steel
Gauge
18 ga.
Cabinet Strength Rating
Industrial
Assembled/Unassembled
Assembled
Cabinet Style
Wall Mounted Shelf
Includes
Stainless Steel Wall Brackets

Description

Economy Wall Mntd Shelf,36 Lx12 Wx10 H

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.