
Economy Wall Mounted Shelf 84 L X 12 W X 10 H Over All
Mfr # EWMS-12-84X
Zoro # G308461562
product price:Â $226.99
/ea
Free Shipping & Returns
Key Features
Width
84 in
Depth
84 in
Height
11.5 in
Material
Stainless Steel
Finish
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EWMS-12-84X
Zoro #
G308461562
UPC #
94902733425
Country of Origin
China
Dimensions
Width
84 in
Depth
84 in
Height
11.5 in
Details
Material
Stainless Steel
Finish
Stainless Steel
Includes
(3) Brackets
Description
Elkay's Economy Series Shelves are designed with space saving in mind. With the ability to store everything from dishware to appliances, these shelves allow you take advantage of unused space while eliminating clutter in your work area.These shelves are NSF certified for all food service use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.