Economy Work Table Stainless Steel Under Shelf 2 Backsplash 36 L X 30 W X 36 H Over All

  • Mfr # EWT30S36-STG-2X

  • Zoro # G508597344


product price:  $201.99
/ea
Free Shipping & Returns

Key Features

Width
36 in
Workbench/Table Surface Material
Stainless Steel
Finish
Stainless Steel
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWT30S36-STG-2X
Zoro #
G508597344
UPC #
94902733845
Country of Origin
China

Dimensions

Width
36 in
Height
38 in
Length
36 in

Details

Workbench/Table Surface Material
Stainless Steel
Finish
Stainless Steel

Description

Elkay Foodservice Budget Work Table, 30inX36in OA, 36in Working Height, 2in Top, Galvanized Undershelf, Turned Down Table Edge, Galvanized Legs With Adjustable 1in Feet, 18 Gauge 400 Series Stainless Steel, NSF Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.