Shop ELKAY
See all product information
Create Account
Economy Work Table Stainless Steel Under Shelf 2 Backsplash 60 L X 30 W X 36 H Over All
- Mfr # EWT30S60-STG-2X
- Zoro # G108463384
product price:Â
$
341.99
/ea
Free Shipping & Returns
Key Features
Width
60 in
Workbench/Table Surface Material
Stainless Steel
Length
60 in
Finish
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EWT30S60-STG-2X
- Zoro #
- G108463384
- UPC #
- 94902733920
- Country of Origin
- China
Dimensions
- Width
- 60 in
- Height
- 38 in
- Length
- 60 in
Details
- Workbench/Table Surface Material
- Stainless Steel
- Finish
- Stainless Steel
Description
Elkay Foodservice Budget Work Table, 30inX60in OA, 36in Working Height, 2in Top, Galvanized Undershelf, Turned Down Table Edge, Galvanized Legs With Adjustable 1in Feet, 18 Gauge 400 Series Stainless Steel, NSF Certified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.