Economy Work Table Stainless Steel Under Shelf 2 Backsplash 72 L X 24 W X 36 H Over All
- Mfr # EWT24S72-STG-24X
- Zoro # G408597338
product price:Â
$
369.99
/ea
Free Shipping & Returns
Key Features
Width
72 in
Height
36 in
Length
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EWT24S72-STG-24X
- Zoro #
- G408597338
- UPC #
- 94902733715
- Country of Origin
- China
Dimensions
- Width
- 72 in
- Height
- 36 in
- Length
- 72 in
Description
Elkay Foodservice Economy Work Table, 24inX72in OA, 36in Working Height, 2in Top, Galvanized Undershelf, Turned Down Table Edge, Galvanized Legs With Adjustable 1in Feet, 18 Gauge 300 Series Stainless Steel, NSF Certified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.