Economy Work Table Stainless Steel Under Shelf No Backsplash 24 L X 24 W X 36 H Over All
- Mfr # EWT24S24-STG-4X
- Zoro # G308589297
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Width
24 in
Length
24 in
Height
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EWT24S24-STG-4X
- Zoro #
- G308589297
- UPC #
- 94902733531
- Country of Origin
- China
Dimensions
- Width
- 24 in
- Length
- 24 in
- Height
- 36 in
Description
Elkay Foodservice Economy Work Table, 24inX24in OA, 36in Working Height, Flat Top, Galvanized Undershelf, Turned Down Table Edge, Galvanized Legs With Adjustable 1in Feet, 18 Gauge 300 Series Stainless Steel, NSF Certified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.