This item is Discontinued.

Elkay Elkay 8" Centers Faucet 10" High Arc Spout 4" Wristblade Hdls Ch LK810HA10T4

Elkay 8" Centers Faucet 10" High Arc Spout 4" Wristblade Hdls Ch (Discontinued)

  • Mfr # LK810HA10T4
  • Zoro # G5497105
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LK810HA10T4
Zoro #
G5497105
UPC #
94902392592
Country of Origin
China

Dimensions

Length (In.)
16 in
Height
13.50 in
Width
11.50 in
Spout Height
10.3125 in

Details

Number of Holes
3
Finish
Chrome
Number of Handles
2
Flow Rate
1.500 GPM
Handle Type
4" Wristblade Handle
Mounting Type
Deck
Valve Type
Quarter Turn Ceramic Disc
Material
Chrome-plated Brass
Features
Low Flow,Solid Brass Construction,Spout Swing Restriction Pin
Item
Kitchen Faucet
Body Material
Brass

Description

Elkay Pursuit Deck Mnt Conceal Ws, Ha 10In Spt, 1Pc Wrist Bld Hndl, 4In Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.