This item is Discontinued.

Elkay Elkay 8" Centers Wall Faucet 10" High Arc Spout 4" Wsbld Hdl Inlets LK940HA10T4H

Elkay 8" Centers Wall Faucet 10" High Arc Spout 4" Wsbld Hdl Inlets (Discontinued)

  • Mfr # LK940HA10T4H
  • Zoro # G5495461
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LK940HA10T4H
Zoro #
G5495461
UPC #
94902393872
Country of Origin
China

Dimensions

Length (In.)
8 in
Width
12.6875 in
Height
10.6875 in
Spout Height
10.6875 in

Details

Number of Holes
2
Finish
Chrome
Number of Handles
2
Flow Rate
1.500 GPM
Handle Type
4" Wristblade Handle
Mounting Type
Wall
Item
Kitchen Faucet
Features
1/2" Adjustable Inlets,Low Flow,Solid Brass Construction,Spout Swing Restriction Pin
Material
Chrome-plated Brass
Valve Type
Quarter Turn Ceramic Disc
Body Material
Brass

Description

Elkay Wall Mnt 8In, Ha 10In Spt, 1Pc Wrist Bld Hndl, 4In, 1/2In Hw Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.