This item is Discontinued.

Elkay 20.31 in W x 35.875 in L x 9.88 in H, Stainless Steel CTXFA34179C

20.31 in W x 35.875 in L x 9.88 in H, Stainless Steel (Discontinued)

  • Mfr # CTXFA34179C
  • Zoro # G4763584
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CTXFA34179C
Zoro #
G4763584
UPC #
94902111827
Country of Origin
United States

Dimensions

Overall Height
9.88 in
Overall Length
35.875 in
Bowl Depth
9 in
Overall Width
20.31 in

Details

Material
Stainless Steel
Bowl Shape
Rectangular
Drain Opening
Rear Center
Gauge
16 Ga
Finish
Polished Satin
No. of Bowls
2

Description

Elkay Crosstown Stainless Steel 33-7/8" X 17" X 9" Double Bowl Farmhouse Sink Kit With Aqua Divide For Interchangeable Apron Polished Satin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.