Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Elkay Elkay Dual Lvr Faucet-Pre Rinse Chrome LK543AF10C

Elkay Dual Lvr Faucet-Pre Rinse Chrome (Discontinued)

  • Mfr # LK543AF10C
  • Zoro # G4980079
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LK543AF10C
Zoro #
G4980079
UPC #
94902768342
Country of Origin
Taiwan, Province of China

Dimensions

Size
1/2"-14 NPT
Length (In.)
12-3/4"

Details

Sub-Category
Commercial Faucet
Flow Rate
1.5 gpm
Finish
Chrome Plated
Material
Brass
Mounting Hole Center to Center
Single Hole

Description

Elkay Dual Lvr Faucet-Pre Rinse Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.