Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Elkay Elkay Dual Lvr Faucet-Pre Rinse Chrome LK843AF08C

Elkay Dual Lvr Faucet-Pre Rinse Chrome (Discontinued)

  • Mfr # LK843AF08C
  • Zoro # G4974250
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LK843AF08C
Zoro #
G4974250
UPC #
94902768366
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
23-1/4"
Size
1/2"-14 NPT

Details

Sub-Category
Commercial Faucet
Flow Rate
1.5 gpm
Mounting Hole Center to Center
8"
Material
Brass
Finish
Chrome Plated

Description

Elkay Dual Lvr Faucet-Pre Rinse Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.