Zoro Homepage
This item is Discontinued.
Elkay Elkay Dual Lvr Faucet-Pre Rinse LK943AF12C

Elkay Dual Lvr Faucet-Pre Rinse (Discontinued)

  • Mfr # LK943AF12C
  • Zoro # G4980121
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LK943AF12C
Zoro #
G4980121
UPC #
94902784359
Country of Origin
Taiwan, Province of China

Dimensions

Size
1/2"-14 NPT
Length (In.)
19"

Details

Sub-Category
Commercial Faucet
Mounting Hole Center to Center
8"
Material
Brass
Flow Rate
1.5 gpm
Finish
Chrome Plated

Description

Elkay Dual Lvr Faucet-Pre Rinse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.