Zoro Homepage
This item is Discontinued.
Elkay Elkay Locking Hose Bib Accessory, Wht White LK4471LHBWHT

Elkay Locking Hose Bib Accessory, Wht White (Discontinued)

  • Mfr # LK4471LHBWHT
  • Zoro # G4665340
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LK4471LHBWHT
Zoro #
G4665340
UPC #
94902067681
Country of Origin
United States

Dimensions

Size
7-5/16" L x 5-3/16" W x 10" H

Details

Item
Locking Hose Bib
Material
Stainless Steel
Finish
White
ADA Compliant
No
Type
Outdoor
Standards
American Act

Description

Elkay Locking Hose Bib Accessory,Wht White

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.