Shop ELKAY
See all product information
Create Account
Elkay Water Dispenser 1.5 Gph, Hot
Mfr # DSBSH130UVPC
Zoro # G4673835
product price:Â $3,529.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Countertop
Indoor / Outdoor
Indoor
Voltage
115V/60Hz
Material
Stainless Steel
Width
10.28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DSBSH130UVPC
- Zoro #
- G4673835
- UPC #
- 94902093178
- Country of Origin
- Italy
Dimensions
- Width
- 10.28 in
- Height
- 16.46 in
Details
- Mounting Type
- Countertop
- Indoor / Outdoor
- Indoor
- Voltage
- 115V/60Hz
- Material
- Stainless Steel
- GPH
- 1.5 GPH
Description
Elkay Elkay Water Dispenser 1.5 Gph, Hot
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.