This item is Discontinued.

Elkay EZH2O-Bot Fll Statn Wal Mnt, Frz Rst, Grn 1 Levels, Evergreen, Outdoor LK4405BFFRKEVG

This item is Discontinued.

Elkay

EZH2O-Bot Fll Statn Wal Mnt, Frz Rst, Grn 1 Levels, Evergreen, Outdoor (Discontinued)

Mfr # LK4405BFFRKEVG
Zoro # G9375027
UPC # 094902065892
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LK4405BFFRKEVG
Zoro #
G9375027
UPC #
094902065892
Country of Origin
United States

Dimensions

Depth
10"
Width
19.125"
Height
32"

Details

Indoor / Outdoor
Outdoor
Color
Evergreen
Item
EZH2O-Bot Fll Statn Wal Mnt,Frz Rst,Grn
Number of Levels
1
ADA Compliant
Yes

Description

EZH2O-Bot Fll Statn Wal Mnt,Frz Rst,Grn

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.