ezH2O Bottle Filling Station and Single ADA Cooler Filtered Refrigerated Light Gray

  • Mfr # LZS8WSLK

  • Zoro # G014936101


product price:  $1,954.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Standards
ASME A112.19.3/CSA B45.4, CAN/CSA C22.2 No. 120, FCC, ICC A117.1, ISED, NSF 372 (Lead-Free), NSF 401, NSF 42, NSF 53, NSF 61, UL 399
Includes
Bottle Filler, Water Cooler
Number of Mounting Holes
6
Overall Height
39 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LZS8WSLK
Zoro #
G014936101
UPC #
094902469904
Country of Origin
United States

Dimensions

Overall Height
39 1/2 in
Manufacturer Warranty Length
5 yr
Drain Outside Diameter
1 1/4 in
Overall Depth
18 3/8 in
Overall Width
19 in

Details

Item
Filling Station
ADA Compliant
Yes
Standards
ASME A112.19.3/CSA B45.4, CAN/CSA C22.2 No. 120, FCC, ICC A117.1, ISED, NSF 372 (Lead-Free), NSF 401, NSF 42, NSF 53, NSF 61, UL 399
Includes
Bottle Filler, Water Cooler
Number of Mounting Holes
6
Maximum Flow Rate
1.1 gpm
Environment
Indoor
Features
Automatic Filter Status Reset, Filtered, Green Ticker, Hands-Free, Laminar Flow, Real Drain, Visual Filter Monitor
Cooling Capacity
8 gph
Filter Status Indicator
Yes
Chiller Compatible
Yes
Includes Water Filter
Yes
Operating Voltage
115V
Power Consumption
370 W
Fountain Actuation
Front Pushbar
Full Load Current
5 A
Station Type
Bottle Filling Dispenser
Refrigeration
Refrigerated
Housing Finish
Granite
Housing Color
Gray
Maximum Cold Water Temperature
50 Degrees F
Bottle Dispenser Actuation
Sensor
Antimicrobial
Yes

Description

The Elkay EZH2O Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing our dependency on disposable plastic bottles. Complete cooler and bottle filling station in a consolidated space saving ADA compliant design. Integrated look combines our Green TickerTM and filter status lights.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.