This item is Discontinued.

Elkay EZH2O Filling Station, Bi-Level, Wall Mount, Yellow LK4408BFYLW

EZH2O Filling Station, Bi-Level, Wall Mount, Yellow (Discontinued)

  • Mfr # LK4408BFYLW
  • Zoro # G6476747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LK4408BFYLW
Zoro #
G6476747
UPC #
094902109510
Country of Origin
United States

Details

Item
Filling Station,Bi-Level,Wall Mnt,Yellow

Description

Outdoor Bottle Filling Stations ideal for educational campuses and recreational areas. Powder-coated exterior over a corrosion-resistant stainless steel type-316 base material to provide protection from the elements.
  • Corrosion-resistant base material provides the ultimate protection from the elements.
  • Heavy-gauge construction with tamper-resistant screws that resist stains and corrosion.
  • Vandal-resistant bubblers feature chrome-plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
  • Bottle filler meets ADA guidelines for reach range; fountain meets ADA guidelines for wheelchair access.
  • Laminar flow provides clean fill with minimal splash.
  • Available in 12 stunning finishes.
  • Ideal for outdoor use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.