Ezh2O In-Wall Bottle Filling Station Filtered Non-Refrigerated Stainless

  • Mfr # LZWSDPK

  • Zoro # G008449099


product price:  $1,798.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V
Width
3.5 in
Standards
ADA & ICC A117.1|Buy American Act|CAN/CSA C22.2 No. 120|GreenSpec|NSF 372 (lead free)|NSF 42|NSF 53|NSF 61|UL 399
Includes
Bottle Filler (LZWSMDPC), Filter (EWF3000)
Depth
19.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LZWSDPK
Zoro #
G008449099
UPC #
94902633558
Country of Origin
United States

Dimensions

Width
3.5 in
Depth
19.75 in
Height
40.8125 in

Details

Voltage
115V
Standards
ADA & ICC A117.1|Buy American Act|CAN/CSA C22.2 No. 120|GreenSpec|NSF 372 (lead free)|NSF 42|NSF 53|NSF 61|UL 399
Includes
Bottle Filler (LZWSMDPC), Filter (EWF3000)
Material
Stainless Steel

Description

The Elkay EZH2O Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing our dependency on disposable plastic bottles. Fully recessed in-wall design. Sanitary no-touch sensor activation with automatic 20-second shut-off timer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.