Ezh2O In-Wall Bottle Filling Station Non-Filtered 8 Gph Stainless

  • Mfr # EZWSM8PK

  • Zoro # G508476274


product price:  $2,469.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V
Height
40.8125 in
Standards
ADA & ICC A117.1|Buy American Act|CAN/CSA C22.2 No. 120|GreenSpec|NSF 372 (lead free)|NSF 61|UL 399
Width
3.5 in
Includes
Bottle Filler (EZWSM8PC), Mounting Frame (MFWS100), Chiller (ECH8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EZWSM8PK
Zoro #
G508476274
UPC #
94902746159
Country of Origin
United States

Dimensions

Height
40.8125 in
Width
3.5 in
Depth
19.75 in

Details

Voltage
115V
Standards
ADA & ICC A117.1|Buy American Act|CAN/CSA C22.2 No. 120|GreenSpec|NSF 372 (lead free)|NSF 61|UL 399
Includes
Bottle Filler (EZWSM8PC), Mounting Frame (MFWS100), Chiller (ECH8)

Description

The Elkay EZH2O Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing our dependency on disposable plastic bottles. Fully recessed in-wall design. Sanitary no-touch sensor activation with automatic 20-second shut-off timer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.