Ezh2O Liv Built-In Filtered Refrigerated Water Dispenser, Remote Chiller, Midnight

  • Mfr # LBWD06B

  • Zoro # G708583888


product price:  $1,483.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V
Width
18 in
Depth
7 in
Height
34.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LBWD06B
Zoro #
G708583888
UPC #
94902118352
Country of Origin
United States

Dimensions

Width
18 in
Depth
7 in
Height
34.5 in

Details

Voltage
115V

Description

Our convenient, built-in filtered water dispenser is made for all the living that happens in your home. Imagine a hands-free water source in your mudroom, recreation room or even master suite, for dispensing cleaner, healthier water. Its ideal for busy families and people who love entertaining, with endless uses such as filling single-brew coffee makers, watering cans for plants and pet bowls. Say goodbye to trips to the store for disposable bottled water that takes up precious storage space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.