Shop ELKAY
See all product information
Create Account
Ezh2O Liv Filtered Water Dispenser Non-Refrigerated Mnit
Mfr # LBWD00BKC
Zoro # G5495102
product price:Â $1,771.99
/ea
Free Shipping & Returns
Key Features
Width
18 in
Height
28 in
Color
Black
Dispenser Voltage
115V/60Hz
Amps AC
1 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LBWD00BKC
- Zoro #
- G5495102
- UPC #
- 94902118321
- Country of Origin
- United States
Dimensions
- Width
- 18 in
- Height
- 28 in
- Length
- 5-1/8 in
Details
- Item
- Water Dispenser
- Color
- Black
- Dispenser Voltage
- 115V/60Hz
- Amps AC
- 1 A
- Watts
- 25W
- Type
- Water Dispensers
- Number Of Stations
- 1
- Refrigerated
- Non-refrigerated
- Indoor/Outdoor
- Indoor
Description
Elkay Ezh2O Liv Built-In Filtered Water Dispenser, Non-Refrigerated, Midnight
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.